Bell & Gossett
Hydronic Circulating Pump, 1/40 hp, 115V, 1 Phase, Union Connection
Mfr # 103261LF
Zoro # G1184863
Free Shipping & Returns
$395.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/40 hp
- Housing Material Lead Free Bronze
- Phase Single
- Phase - Pumps 1
Explore More Products
- BELL & GOSSETT Bronze NBF-33 Pump 1/25 HP Single Phase 103351LF
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection 1BL003LF
- BELL & GOSSETT Hot Water Circulating Pump, 1 hp, 115V/208V-230V, 1 Phase, Flange Connection 1EF067LF
- BELL & GOSSETT Hydronic Circulating Pump, 1/4 hp, 115V, 1 Phase, Flange Connection 102220LF
- BELL & GOSSETT Hydronic Circulating Pump, FNPT, 1/2HP 1EF004LF
- BELL & GOSSETT HVAC Circulating Pump, 1/3 hp, 115V/208V-230V, 1 Phase, Flange Connection 1EF017LF
- BELL & GOSSETT 115V/230V-1ph 1/3 HP 4.84 Imp 1EF142LF
- BELL & GOSSETT Hot Water Circulating Pump, 2 hp, 115/208-230, 1 Phase 179340LF
- BELL & GOSSETT Wet Rotor Series Bronze Circulator NBF-22 Pump 103252LF - 1/25 HP 103252
- ARMSTRONG PUMPS Hot Water Circulator Pump, 1/9 hp, 115V, 1 Phase, Union Connection 110223-310
- BELL & GOSSETT Hydronic Circulating Pump, 1/40 hp, 115V, 1 Phase, Flange Connection 103267
- Bell & Gossett Hot Water Circulating Pumps