Shop Alternate Products
This Product is Discontinued
Marlboro
17/32" W x 48" H Mill Stainless Steel Continuous Hinge (Discontinued)
Mfr # 4PNC3
Zoro # G1184967
This Product is Discontinued
Key Features
- Material Steel
- Mounting Full Surface
- Finish Mill Stainless Steel
- Holes per Leaf 0
- Range of Motion 270 Degrees