Zoro Select
Rod, Steel, 1144, 1 3/4 In Dia x 6 Ft
Mfr # 2HKC9
Zoro # G1185371
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1144
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A311 Class B
- Typical Tensile Strength (PSI) 100,000 psi
Explore More Products
- ZORO SELECT Rod, Steel, 1018, 2 In Dia x 1 Ft L 2HJG8
- ZORO SELECT Carbon Steel Rod, 6 ft L, 13/16 in Dia. 18R.812-72
- ZORO SELECT Rod, Steel, 12L14, 1 3/8 In Dia x 3 Ft L 2HJR6
- ZORO SELECT Rod, Steel, 1018, 2 1/2 In Dia x 3 Ft 2HJK4
- ZORO SELECT Rod, Steel, 1018, 1 1/8 In Dia x 3 Ft 2HJJ3
- ZORO SELECT Carbon Steel Bar, 6' L, 1 1/4" W 18f.437x1.25-72
- ZORO SELECT Carbon Steel Bar, 36" L, 1 3/4" W hf1.5x1.75-36
- ZORO SELECT Carbon Steel Plate, 6 ft L, 10 in W 18f3x10-72
- ZORO SELECT Rod, Steel, 1215, 1 3/8 In Dia x 3 Ft 2HJY6
- ZORO SELECT 1.125" Carbon Steel Round Bar 1144-Stressproof Cold Finish 7642_24_0
- ZORO SELECT Rod, Steel, 1018, 2 3/8 In Dia x1 Ft L 2HJH2
- Zoro Select Carbon Steel Rods