American Garage Door Supply
Garage Door Fasteners, 5/8 In., PK24
Mfr # TAPZ1458W
Zoro # G1185904
$30.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self Tapper Hinge Screw
- Outside Dia. 5/8 in
- Material Steel
- Finish Galvanized
- Construction Steel
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Bearing End Plate, 11 Ga, 5 In, PR B1-BF500
- AMERICAN GARAGE DOOR SUPPLY Left Hand Cable Drum & Bearing Assy TD-DBA100-LH
- AMERICAN GARAGE DOOR SUPPLY Bearing Center Plate Assembly, 3-3/8 In PBSS-BCS338
- AMERICAN GARAGE DOOR SUPPLY Bearing End Plate, 11 Ga, 4-3/8 In, PR B1-BF438
- AMERICAN GARAGE DOOR SUPPLY Freeway Bearing, 1-1/4 ID to 2 In OD, PK4 B125
- AMERICAN GARAGE DOOR SUPPLY Freeway Bearing, 1 In. Inner Dia., PK4 B100
- AMERICAN GARAGE DOOR SUPPLY Bearing Center Plate Assembly, 4-3/8 In PBSS-BCS438
- AMERICAN GARAGE DOOR SUPPLY Bearing Center Plate, 11 Ga, 5 In B1-BC500
- AMERICAN GARAGE DOOR SUPPLY Bearing Plate Assembly, 2 Position, PR PBSS-BFS56
- PRIME-LINE Garage Door Roller, 1/2 in. x 1-5/16 in., Steel, Flat Wheel, Frantz 2 Pack GD 52112
- PRIMELINE TOOLS Garage Door Roller, Steel, Silver, PR GD 52110
- American Garage Door Supply Garage Door Bearings