Abus
Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle, 27/32 in W
Mfr # 75IB/40 KA
Zoro # G1186245
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Brass
- For Use With Hasp No: 100, 110, 300; Chain 8KS
- Shackle Dia. 1/4 in
- Body Color Silver
Explore More Products
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W 70IB/50 MK KD
- ABUS Abus: 83IC/45 B Brass Body 1" Hardened Steel Shackle ABS-83718
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless steel Body, Steel Shackle, 1 in W 26/90 KA
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 3/4 in W 82/63 KA
- ABUS Abus: 200/115 C 4-1/2" Hasp Hardened ABS-2081
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Chrome Plated Hardened Steel Shackle, 13/16 in W 19371
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W 19325
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20147
- ABUS ABUS 65 by 20 C KA Solid Brass Keyed Alike Carded Padlock; Pack of 2 65212
- ABUS Keyed Padlock, Shrouded, Disc Stainless steel Body, Stainless Steel Shackle, 3/4 in W 24IB/70 MK KD
- BRADY Brady® 146130 Cable Safety Padlocks, Keyed Alike, 4-3/16"H Clearance Steel Cable, Blue, 6/Pack 146130
- Abus Keyed Padlocks