Safety Technology International
Audible and Strobe Guard, Flush, 4inD
Mfr # STI-1221E
Zoro # G1186281
$40.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material polycarbonate
- Depth 4 in
- Height 8 1/2 in
- Width 6 1/2 in
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Ext. Key Lock STI-7510C
- SAFETY TECHNOLOGY INTERNATIONAL Protective Cover-Horn/Speaker/Strobe STI-1215
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr STI-9714
- SAFETY TECHNOLOGY INTERNATIONAL Flush Mount Poly Keypad Cover 3" H X 3" W STI-6514
- SAFETY TECHNOLOGY INTERNATIONAL Web Stopper Cover, Gray, Stainless Steel STI-9601-SS
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Surface, 3-3/16inD STI-1200
- SAFETY TECHNOLOGY INTERNATIONAL Break Glass Stopper Small STI-6100
- SAFETY TECHNOLOGY INTERNATIONAL STOPPER II 1100 415813
- SAFETY TECHNOLOGY INTERNATIONAL Heated Polycarbonate Enclosure-Key Lock STI-7520-HTR
- SAFETY TECHNOLOGY INTERNATIONAL Fire Alarm Break Glass Cover, 6.5 x 9 In STI-4100
- SAFETY TECHNOLOGY INTERNATIONAL Motion Detector Guard, Steel Wire, Corner STI-9619
- Safety Technology International Safety Alarms and Warnings