Parker
Pressure Control Valve, 1/2 NPT, 90 PSI
Mfr # 637B-3-1/2-2
Zoro # G1186841
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 40 to 135 psi
- Port Size - Hydraulic Valves 1/2 in NPT
- Max. Flow - Hydraulic Valves 10 gpm
- Body Material - Hydraulic Valves Brass
- Overall Width 1.75 in
Explore More Products
- PARKER Pressure Control Valve, 1/2 NPT, 10 PSI 637B-1-1/2-2
- PARKER Pressure Control Valve, 3/4 NPT, 35 PSI 637B-2-3/4-2
- PARKER Pressure Control Valve, 1/4 NPT, 10 PSI 637B-1-1/4-2
- PARKER Hydraulic Valve, Relief, 100-3045psi R4V065B310A1
- PARKER Valve, Differential Relief, 20 GPM Max RDH103S50
- PARKER Pressure Control Valve, 1/4 NPT, 35 PSI 637B-2-1/4-2
- PARKER Pressure Control Valve, 1/2 NPT, 550 PSI 637B-6-1/2-2
- PARKER Parker Pilot Operated Relief Valve 60 Gpm, 2000 PSI, 3/4 NPT Port, 280122 RPL-75-A
- PARKER Relief Valve, Sandwich, D03, 14 GPM RM2PT17SN
- PARKER Relief Valve, Sandwich, D03, 14 GPM RM2AT17SN
- ENERPAC Relief Valve Asm Assy DA5493900SR
- Parker Hydraulic Valves