Zoro Select
Rod, SS, 303, 1/2 In Dia x 6 Ft L
Mfr # 2EXD2
Zoro # G1187243
$42.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 303
- Finish Unpolished
- Type Corrosion Resistant
- Standards AISI 303, AMS 5640 T Type 1, ASTM A484, ASTM A582, UNS# S30300
- Temper Annealed
Explore More Products
- ZORO SELECT Rod, SS, 303, 1/2 In Dia x 3 Ft L 2EXB1
- ZORO SELECT Rod, SS, 303, 3/8 In Dia x 6 Ft L 2EXD1
- ZORO SELECT Stainless Steel Rod - AISI 303, 1/4" Dia x 6 Ft L 2EXC8
- ZORO SELECT SS Round Bar 17-4, 24 in Overall L 7261_24_0
- ZORO SELECT Rod Stock, SS, 36 in Overall L 0R.5-36
- ZORO SELECT Rod, SS, 303, 3/4 In Dia x 6 Ft L 2EXD4
- ZORO SELECT SS Round Bar 17-4, 36 in Overall L 7277_36_0
- ZORO SELECT SS Round Bar 17-4, 36 in Overall L 7262_36_0
- ZORO SELECT Rod Stock, SS, 36 in Overall L 6R3.75-36
- ZORO SELECT SS Round Bar 303, 1 1/4 in Overall L 2031_1.25_0
- ZORO SELECT Rod Stock, SS, 72 in Overall L 4R.625-72
- Zoro Select Stainless Steel Rods