Continental Contitech
Gearbelt, Dual Hi-Perf Pd, 300 Teeth, 30mm
Mfr # D2400 8M 30
Zoro # G1188013
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Dual Hi-Performance Pd
- Pitch Length - Timing Belts 2,400 mm
- Number of Teeth - Timing Belts 300
- Pitch - Timing Belts 8 mm
- Width - Timing Belts 30 mm
Explore More Products
- CONTINENTAL CONTITECH Sync Drive Gearbelt, CTD, 125 Teeth, 36mm W CTD8M-1000-36
- CONTINENTAL CONTITECH Synchronous Gearbelt, O-1568,112 Teeth O-1568
- CONTINENTAL CONTITECH Synchronous Gearbelt, B-2660,190 Teeth B-2660
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-640, 80 Teeth W-640
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-1000,125 Teeth W-1000
- CONTINENTAL CONTITECH Synchronous Gearbelt, Y-1792,224 Teeth Y-1792
- CONTINENTAL CONTITECH Synchronous Gearbelt, P-800,100 Teeth P-800
- CONTINENTAL CONTITECH TB221 TIMING BELT # 221 TB221
- CONTINENTAL CONTITECH Gearbelt, Dual Hi-Perf Pd, 450 Teeth, 50mm D3600 8M 50
- GATES Polyflex JB Belts, 3/5M515JB 3/5M515JB
- D&D Belt, VS, 1.5 x 37.1in OC 2430V364
- Continental Contitech Timing Belts