Download CAD Files
Zoro Select
Grade A307, 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1 in L, 100 PK
Mfr # HCI20370100G-100P
Zoro # G1188765
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 9/16 in
- Drive External Hex
- Material Grade/Class Grade A307
- Material Steel
Explore More Products
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1-1/2 in L, 50 PK HCI20500150G-050P
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 100 PK HCI20250200G-100P
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3 in L, 50 PK HCI20370300G-050P
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 10 PK U55010.037.0300
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 10 PK U51010.050.0200
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4-1/4 in L, 25 PK U04104.031.0425
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 40 mm L, 50 PK M01240.100.0040
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 5-3/4 in L, 10 PK U04160.037.0575
- ZORO SELECT Class 8.8, M48-5.00 Hex Head Cap Screw, Black Oxide Steel, 180 mm L M01000.480.0180
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK U04100.050.0600
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK U04110.037.0150
- Zoro Select Hex Head Cap Screws