Zoro Select

Ext Spring, Cot, Stl, 2 7/16 OAL, 3/4 OD, PK6


$9.65
/pk 6, $1.61/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Cot
  • Material High Carbon steel
  • Outside Dia. 0.75 in
  • Wire Dia. 0.105 in
  • Spring Rate (Lbs./In.) 60 lb/in
See all product information