Colder
Inline Coupler, Acetal, Straight-Through
Mfr # PLC13006
Zoro # G1189264
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Tube
- Pipe Size - Pipe Fitting 3/8 in
- Series PLC
Explore More Products
- COLDER 3/8" MNPT Chrome Plated Brass Inline Insert LCD24006
- COLDER Coupler, Push In, Acetal, White APC10006
- COLDER 1/2" x 3/8" Tube Inline Coupler NS6D13008
- COLDER Elbow Insert, Acetal, Straight-Through PLC23006
- COLDER Inline Insert, Acetal, Shut-Off, PTF, 0.17" PMCD2004
- COLDER 3/8" Barb x Insert Coupler PLC2200612
- COLDER Coupler, Push In, Acetal, White APC21004
- COLDER 1/4" Hose Barb Inline Coupling NS2D160412
- COLDER 5/8" Hose Barb Inline Coupling HFC161012
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Compression ZUSA-TF-QD-A-23
- COLDER 1/4" Barbed Panel Mount Insert NS4D42004
- Colder Quick-Disconnect Tube Fittings