Shop Alternate Products
This Product is Discontinued
S & W
Leveling Mount, Swivel Stud, M16, 3 in Base (Discontinued)
Mfr # BSMNYLC34-EL
Zoro # G1189474
This Product is Discontinued
Key Features
- Height 5-1/4"
- Load Capacity 3750 lb.
- Thread Size M16
- Leveling Mount Type Swiveling Stud
- Base Dia. 3"