Hubbell
Cable Assy, Double Ended, 20A, 25 Ft, 3-Wire
Mfr # PH2003PB025
Zoro # G1190314
Free Shipping & Returns
$187.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 25 ft.
- Jacket Color Gray
- Plug End Male/Female
- Max. Voltage 600VAC
- Wire Size 12 AWG
Explore More Products
- HUBBELL Cable, 600 VAC, 30A, 5 Ft, Male/Female PH3004PA005
- HUBBELL Receptacle, Male, 30A, 1 Ft, 4-Wire RM3004PA001
- HUBBELL Mini-Quick 8A Signal Distribution Cable Assembly 12Ft 600V-Ac Cordset Cable HPMS12112
- HUBBELL Micro-Quick Female R/A Plug Dual Key Ac 7M Cordset Cable MCMA2657
- HUBBELL Connection Cover, Lock-on PH2030C
- HUBBELL Receptacle, Female, 20A, 1 Ft, 3-Wire RF2003PB001
- HUBBELL Cable Assy, Double Ended, 20A, 10 Ft, 6-Wire PH2306PB010
- HUBBELL Receptacle, Female, 20A, 5 Ft, 6-Wire RF2306PB005
- HUBBELL Cable Assy, Double Ended, 20A, 5 Ft, 4-Wire PH2304PB005
- BRAD HARRISON Cordset, 6 Pin, Receptacle, Female 106000A01F120
- EATON Cordset, Plug, 5 Pin, Female CSMS5A5CY1602
- Hubbell Sensor Cordsets & Receptacles