Dixon
Barb to Industrial Plug, Barb, 3/8, Steel
Mfr # D3S3
Zoro # G1190411
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
- Quick Connect Air Coupling Barb Size 3/8"
Explore More Products
- DIXON Female to Thor Nipple, (F)NPT, 1/2, Steel P4F4
- DIXON VSeries, Valved Coupler 1/4", MNPTF 1/4" 2VM2
- DIXON Barb to Thor Coupler, Barb, 1/2, Brass 4PS6-B
- DIXON Coupler, Brass, 3/8 MNPT, 1/4 Body 2DM3-B
- DIXON HSeries Poppet, FNPT3/4", Coupler3/4", 303S 6HF6-S
- DIXON HTSeries Coupler ST, 1/2", FemaleNPTF, 1/2" 4HTF4
- DIXON COUPLER COUPLER 0.445DD x 0.66 SQ XB51-C16S2
- DIXON 1/2 SCHRADER COUP, 3/8 M-NPTF ALUMINUM 4SHDM3
- DIXON DQC K Interchange Female Coupler, 1/4-19 Nominal, Female BSPP, 316 SSss Steel 2KBF2-SS
- MILTON INDUSTRIES BODY 3/8" MALE MIS-1836
- MILTON M Style Safety Coupler, 1/4" FNPT S-99705
- Dixon Quick Connect Fittings