Dayton

Motor Start Capacitor, 165V, 4-3/8 In. H


$18.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Diameter 1 13/16 in
  • Temp. Range -40 Degrees to 65 Degrees C
  • Case Height 4 3/8 in
  • Overall Height 4 3/8 in
  • Case Material Plastic
See all product information