Mueller Steam Specialty

Replacement Screen, 1 In, 304 SS


$344.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 1-1/4"
  • Type 304 Stainless Steel
  • For Use With 1-1/4" Series Strainers
  • Length 6 3/8 in
  • Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
See all product information