- Home
- /
- Food Service & Restaurant Supplies
- /
- Food Serving Equipment
- /
- Heat Lamps
- /
- Halogen Heat Lamp, T3,1000W
Shop Alternate Products
This Product is Discontinued
Current
Halogen Heat Lamp, T3,1000W (Discontinued)
Mfr # QH1000T3-230v
Zoro # G1192457
This Product is Discontinued
Key Features
- Max. Overall Bulb Length 13-13/16"
- Lighting Technology Halogen
- Dimmable Yes
- Bulb Color Temp. 2400K
- Bulb Technology Halogen
- Brand Current
- MFR #QH1000T3-230v
- Zoro #G1192457
- UPC #043168223577
- Country of OriginMultiple
- Category Heat Lamps
Dimensions
Max. Overall Bulb Length | 13-13/16" |
Max Overall Bulb Length | 13-13/16" |
Light Bulb Dia. | 3/8" |
Overall Length | 13 3/4 in |
Bulb Dia. | 3/8 in |
Details
Item | Miniature Halogen Bulb |
Lighting Technology | Halogen |
Dimmable | Yes |
Bulb Color Temp. | 2400K |
Bulb Technology | Halogen |
Lumens | 1,740 lm |
Standards | Meets 2012 Lighting Legislation Energy |
Average Bulb Life | 5000 hr. |
Bulb Finish | Clear |
Bulb Shape | T3 |
Shatter-Resistant | No |
Bulb Primary Application | Heat Lamps |
Watts | 1,000 W |
Bulb Type | Miniature |
Bulb Designation | QH1000T3/CL |
Light Appearance | 1000 to 2699K, Very Warm White |
Voltage | 240V AC |
Bulb Beam Angle | 360 Degrees |
Bulb Base Type | Ceramic Sleeve |
Color Temperature | 2400K |
Trade Number | QH1000T3 |
Overall Bulb Shape | T |
Light Technology | Halogen |
Overall Bulb Base Type | Sleeve |
Wattage Equivalency | 1000W HAL |
Color Tuning | No |
Special Features | Heat Lamp |
Description
Miniature Halogen Bulb, Bulb Base Type Ceramic Sleeve, Bulb Beam Angle 360 Degrees , Bulb Dia. 3/8 in, Bulb Shape T3, Color Temperature 2400K, Lumens 1,740 lm, Light Technology Halogen, Overall Length 13 3/4 in, Shatter-Resistant No, Trade Number QH1000T3, Voltage 240V AC, Watts 1,000 W, Bulb Finish Clear, Dimmable Yes, Special Features Heat Lamp, Standards Meets 2012 Lighting Legislation Energy