Zoro Select
Extra Low Crown Cap Nut, #10-32, Brass, Plain, 11/32 in H, 100 PK
Mfr # CPB046
Zoro # G1192484
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Extra Low Crown
- Material Brass
- Material Grade/Class Not Graded
- Finish Plain
- Overall Height 11/32 in
Explore More Products
- ZORO SELECT High Crown Cap Nut, 1"-14, Steel, Plain, 1-31/32 in H CPB125
- ZORO SELECT Standard Crown Cap Nut, #8-32, Nylon, Plain, 3/8 in H, 25 PK 0500832CN
- ZORO SELECT Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 5/8 in H, 5 PK CPB036
- ZORO SELECT Cap Nut, 1/2"-20, 18-8 Stainless Steel, Plain, 13/16 in H CPB041
- ZORO SELECT Low Crown Cap Nut, 5/8"-18, Steel, Zinc Plated, 1 in H, 2 PK CPB197
- ZORO SELECT High Crown Cap Nut, #10-32, Steel, Plain, 33/64 in H, 10 PK CPB104
- ZORO SELECT Cap Nut, M5-0.80, Stainless Steel, 10 mm H, 3000 PK M5D1587A2
- ZORO SELECT High Crown Cap Nut, 7/16"-20, Steel, Plain, 7/8 in H, 5 PK CPB113
- ZORO SELECT Extra Low Crown Cap Nut, #10-24, Brass, Nickel Plated, 11/32 in H, 25 PK CPB060
- MIDWEST FASTENER Acorn Nut, #6-32, Nylon, 10 PK 62545
- ZORO SELECT High Crown Cap Nut, 7/16"-14, Steel, Zinc Plated, 7/8 in H, 5 PK CPB138
- Zoro Select Cap Nuts & Acorn Nuts