Palmgren
Air Tapping Arm, 400 rpm, 27 ft.-lb., 43 In
Mfr # 9680420
Zoro # G1192983
Free Shipping & Returns
$2,749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Speed 400 RPM
- Torque 27 ft-lb
- Max. Tap Capacity Steel 1/2 in
- Max. Tap Capacity Aluminum 9/16 in
- Reach 43 in
Explore More Products
- PALMGREN Air Tapping Arm, 400 rpm, 27 ft.-lb., 57 In 9680400
- PALMGREN Air Tapping Arm, 700 rpm, 16 ft.-lb., 57 In 9680401
- PALMGREN Air Tapping Arm, 700 rpm, 16 ft.-lb., 43 In 9680421
- STM Mini Arm Type Air Tapping Unit With 700mm Reach 326700
- FLEXARM Air Tapping Arm, 34 In Reach, 400 RPM T4-A32
- SPEEDAIRE Air Tapping Tool, 0.5 HP, 150 RPM 4WXT7
- FLEXARM Air Tapping Arm, 51 In Reach, 400 RPM S36-FX900110
- S AND H INDUSTRIES Viking - Tapping Arm w/400 RPM Motor, 63" Arm - VT400 VT400
- STM Small Arm Type Air Tapping Unit With 1400mm Reach 326705
- FLEXARM Tapping Arm, Hydraulic, 110V, 100 - 420 rpm GH-18
- Palmgren Pneumatic Tapping Tools