Marson
Mandrel & Nosepiece, 8mm, Steel
Mfr # 34627
Zoro # G1193297
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 8mm
- For Use With 4BB23
- Material Steel
- Product Type Mandrel and Nosepiece Set
- Compatible with Manufacturer Model Number 4BB23
Explore More Products
- MARSON Nosepiece, 8-32, Steel 39262
- MARSON Nosepiece, 6-32, Steel 39261
- MARSON Mandrel & Nosepiece Set, Steel 34610
- MARSON Mandrel & Nosepiece, 10mm, Steel 34628
- MARSON Mandrel & Nosepiece, 10-24, Steel 34615
- MARSON Mandrel & Nosepiece, 3/8-16, Steel 34619
- MARSON Threadsetter, Heavy Duty, 325-Rn M34604
- AVK Expandable Tool, 10-32, Steel AA181-1032
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 5/8-11 3724-10
- MARSON Nosepiece, 4mm, Steel 39274
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 6-32 7571-06B
- Marson Thread Insert Tools