Wiegmann
NEMA 3R 6.0 in H x 4.0 in W x 4.0 in D Wall Mount Enclosure
Mfr # RSC040604G
Zoro # G1193376
$34.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 6 in
- Depth 4 in
- Material Steel
- NEMA Rating 3R
Explore More Products
- WIEGMANN NEMA 12, 13 36.0 in H x 24.0 in W x 11.0 in D Wall Mount Enclosure B362411CH
- WIEGMANN NEMA 4X, 6P, 12 5.72 in H x 5.72 in W x 5.97 in D Wall Mount HW-WHJ60604CHSCWW
- WIEGMANN NEMA 1 12.0 in H x 12.0 in W x 8.0 in D Wall Mount Enclosure SC121208NK
- WIEGMANN NEMA 12, 13 24.0 in H x 16.0 in W x 8.0 in D Wall Mount Enclosure N12241608
- WIEGMANN NEMA 1 12.0 in H x 12.0 in W x 6.0 in D Wall Mount Enclosure SC121206NK
- WIEGMANN NEMA 12, 13 24.0 in H x 30.0 in W x 8.0 in D Wall Mount Enclosure N12243008
- WIEGMANN NEMA 3R, 4, 12, 13 36.0 in H x 32.0 in W x 8.0 in D Wall Mount N412363208CD
- WIEGMANN 48 in H x 36 in W x 12 in D Mounting Holes Mount N4124836123PTC
- WIEGMANN 10 in H x 10 in W x 4 in D External Mounting Plates Mount B101004SC
- WIEGMANN NEMA 3R, 4, 4X, 12 30.0 in H x 24.0 in W x 8.0 in D Wall Mount N412302408WSSC
- NVENT HOFFMAN NEMA 12, 13 8.0 in H x 6.0 in W x 3.5 in D Wall Mount Enclosure A806CH
- Wiegmann Electrical Enclosures