Shop Alternate Products
This Product is Discontinued
Spax
Deck Screw, Stainless Steel, Flat Head, 100 PK (Discontinued)
Mfr # 0147000500903
Zoro # G1193464
This Product is Discontinued
Key Features
- Head Type Flat
- Drive Size #2
- Material Stainless Steel
- Finish Plain
- Application For Outdoor Wood to Wood Projects