Greenseam
Duct Collar w/Damper 8 in W, 6 in H
Mfr # GR6POCR6GA26D
Zoro # G1193604
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 6"
- For Use With Greenseam Duct system
- Gauge 26 ga
- Material Galvanized Steel
- Color Silver
Explore More Products
- GREENSEAM Duct Collar w/Damper, 12 in W, 6 in GR6POCR10GA24D
- GREENSEAM Duct Collar w/Damper, 10 in 6 in H GR6POCR7GA26D
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H GR6POCR5GA24D
- GREENSEAM Duct Collar w/Damper 16 in W, 6 in H GR6POCR14GA24D
- GREENSEAM Duct Collar w/Damper, 8 in W, 6 in GR6POCR6GA24D
- GREENSEAM Duct Collar w/Damper, 14 in 6 in H GR6POCR12GA26D
- GREENSEAM Duct Collar w/Damper, 14 in 6 in H GR6POCR12GA24D
- SOLER & PALAU Inline Backdraft Damper, 4" MCA-100
- SOLER & PALAU Inline Backdraft Damper, 10" MCA-250
- NORDFAB Clamp, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" W x 9-7/8" L x 8010005523
- XPOWER Multipurpose Powered Air Duster A-5
- Greenseam Duct Fan Accessories