3M
Floor Finish Applicator Kit, 18 In., Pad
Mfr # 55433
Zoro # G1193753
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path 16 in
- Includes (2) Reusable Plastic Pouches, (2) Washable Flat Microfiber Mop Pads, 16 in Frame, Backpack and Tubing, Handle
- Features Reduces Labor Costs By as Much as 70%, Backpack Based Delivery System
- For Use With Floor Finish, Floor Protectors
- Material Not Applicable
Replacement Parts
Explore More Products
- POWR-FLITE Powr-Flite® Micro-Auto Floor Scrubber, 13" Cleaning Path PFMW14
- DAYTON Floor Burnisher, Dust Cntrl, 20 In Pad 14X834
- TENNANT High Speed Burnisher, 1600 RPM 9007347
- VIPER Walk Behind Scrubber, 20 AS5160
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. 9004200-H
- GLOBAL INDUSTRIAL Corded Electric Auto Floor Scrubber with 18 Cleaning Path 641250
- GLOBAL EQUIPMENT Global Industrial„¢ Auto Ride-On Floor Scrubber, 22" Cleaning Path T90
- ONFLOOR TECHNOLOGIES Onfloor 16in High Speed Surfacing Machine, 1.5 HP, 3450 RPM - 496898
- TENNANT Floor Scrubber, 4.4 gal, 14 in Path LPTB03328
- MERCURY FLOOR MACHINES Ultra D.C., Ultra High Speed Burnisher, 19, 2000 RPM DC-19-2000
- GLOBAL INDUSTRIAL Corded Electric Automatic Floor Scrubber 17 Cleaning Path 641410
- 3M Floor Scrubbers