Shop Alternate Products
This Product is Discontinued
Thogus
1/4" x 3/8" x 3/8" Polypropylene Barbed Tee PK 10 (Discontinued)
Mfr # TT9466/PPN-10-G
Zoro # G1193972
This Product is Discontinued
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Tee
- Barb Size 1/4 in x 3/8 in x 3/8 in
- Fitting Connection Type Barbed
- Basic Pipe Fitting Material Plastic