Eaton
IEC Magnetic Contactor, 4 Poles, 240 V AC, 18 A, Reversing: No
Mfr # XTCF032C10B
Zoro # G1194225
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 18 A
- Action Non-Reversing
- Full Load Amps-Resistive 45 A
- Number of Poles 4
- Reversing No
Explore More Products
- EATON IEC Mini Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No XTMC9A10TD
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No XTCE025C10T
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes XTCR009B21A
- EATON IEC Magnetic Contactor, 4 Poles, 120 V AC, 40 A, Reversing: No XTCF063D00A
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 25 A, Reversing: No XTCE025C01C
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 15 A, Reversing: No XTCE015B01B
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes XTCR009B21T
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 40 A, Reversing: Yes XTCR040D11C
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 150 A, Reversing: No XTCE150G00B
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 115 A, Reversing: Yes XTCR115G11A
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No 6EAW1
- Eaton IEC Magnetic Contactors