Zoro Select
#10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 100 PK
Mfr # U51050.019.0175
Zoro # G1194794
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT #12-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 5 PK SCIX-120150-005P1
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK U51050.019.0150
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 6 in Length 1GU68
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK U07410.037.0200
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK U07000.011.0100
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK U07230.019.0037
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 5 PK U07000.100.0175
- ZORO SELECT #6-32 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length, 100 PK U07151.013.0037
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-9/16 in Length ZPS60108C38
- HOLO-KROME M5 Socket Head Cap Screw, Black Alloy Steel, 25 mm Length 76128
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK FHSFIA0310100USA-100BX
- Zoro Select Socket Head Cap Screws