Scientific Cutting Tools
Thd Mill, Single, Int/Ext, SC, #10, 24-56 TPI
Mfr # SPTM138
Zoro # G1194882
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Single Profile, Internal or External
- Finish - Machining Bright (Uncoated)
- Overall Length 2 in
- Thread Type Inch
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/8-27 TM280-27NPTF-A
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 5/8-12 TM490-12
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 5/8-12 TM490-12A
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI SPTM080A
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 1/4-20 TMI180-20HA
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 5/16-18 TMI234-18HA
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M12-2, 0.8 Cut, TiAlN TMLR12-2MMA
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, M4x0.50mm TM4-.5MM
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 6-40 TM098-40
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 7/16-18 TM345-18
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M10-1, 0.75 Cut, TiAlN TMLR10-1MMA
- Scientific Cutting Tools Threading & Turning Tools