- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Watertight Devices
- /
- IEC Pin and Sleeve Receptacle, 20A, 480V
Hubbell
IEC Pin and Sleeve Receptacle, 20A, 480V
Mfr # HBL520R7W
Zoro # G1196377
$262.77
21% off
Free Shipping & Returns
$204.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Receptacle
- Voltage 277/480VAC
- Amps - Plugs and Receptacles 20
- Amps 20
Customers Also Purchased
- Brand Hubbell
-
MFR #
HBL520R7W
-
Zoro #
G1196377
- UPC # 783585405377
- Country of Origin United States
- Category Watertight Devices
Dimensions
Maximum Wire Size | 10 AWG |
Face Diameter | 3.48 in |
Minimum Wire Size | 14 AWG |
Cord Size | 14 to 10 AWG |
Wire Size | #14 AWG to #10 AWG |
Display Size | Standard Sized Product |
Details
Item | Watertight Pin and Sleeve Receptacle |
Item - Plugs and Receptacles | Watertight Pin and Sleeve Receptacle |
Body Material - Pin and Sleeve | Zytel 101 Nylon |
Type | Watertight Receptacle |
Voltage | 277/480VAC |
Amps - Plugs and Receptacles | 20 |
Amps | 20 |
Voltage - Plugs and Receptacles | 277/480V AC |
Color - Plugs and Receptacles | Red |
Phase | Three |
Number of Poles | 4 |
Number of Wires | 5 |
Material | Thermoplastic |
Grounding Style | IEC |
Phase - Electrical | 3Y |
Body Material | Zytel 101 Nylon |
Features | Color Coded |
Switch Rated | No |
Standards | CSA Certified C22.2 No. 182.1, IEC 60309-2, UL E146032, UL IEC 60309-1 |
HP | 5 hp |
Color | Red |
Market | Industrial |
Housing Material Grade | Zytel 101 |
Reverse Service | No |
Pin & Sleeve Standards | IEC 60309 |
IP Rating | IP67 |
Resistance Properties | Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight |
NEMA Enclosure Rating | 4X |
Housing Color | Red |
Mounting Box Hub Type | Receptacle Only |
Number of Gangs | 1 |
Cap Type | Spring-Loaded Cap |
UL 94 Flammability Rating | HB |
Wire Connection Type | Screw Terminals |
Flange Type | Flanged |
Grounding | Grounded |
Current Rating | 20 A |
Maximum Operating Temperature | 75 Degrees C |
Voltage Rating | 277/480V AC |
Number of Poles & Wires | 4 Pole / 5 Wire |
Housing Material | Thermoplastic |
Power Indicating Light | No |
Connection Orientation | Straight |
Horsepower Rating | 5 hp |
Hub Type Stand-In | Straight |
Shrouded | Yes |
Minimum Operating Temperature | -40 Degrees C |
Housing Material Type | Non-Metallic |
Pin & Sleeve Standards` | IEC 60309 |
Weight | 1.1 lb |
Max. Voltage | 600V AC |
UV Resistance | All Materials are UV Stabilized |
Screw Material | 300 Stainless Steel |
Flammability | UL 94 5VA, UL 94 V0 |
Gasket Material | Neoprene |
Product Type | Watertight IEC Device |
Temp. Rise | 30°C |
Dielectric Strength | 3000V AC |
Service | Standard |
Retainer Material | High-Impact Thermoset |
Flange Material | Zytel 101 Nylon |
Operating Temp. | -40 to 75°C |
Application | High Ampacity Watertight Connections |
Amperage Rating | 20 A |
Material - Mounting Hardware | Screw Mounting |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Industry Standard(s) | CSA StandardC22.2 No. 182.1 UL Classified to IEC 60309-1 IEC 60309-2 UL Listed, File E146032 |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - 3000V AC Electrical - Max. Working Voltage - 600V RMS Electrical - Temperature Rise - Max. 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75% Environmental - Flammability - HB or better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No.182.1 /UL1682 Mechanical - Product Identification - Identification and ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions |
Environmental Conditions | Watertight |
Voltage Rating Description | 3 Phase Y 277/480 VAC |
Nema Rating | Non-NEMA |
Series | HBL Heavy Duty |
Current / Amperage Rating | 20 A |
Connectivity | Pressure Terminal Screws |
Item Type | Single Flanged |
Wattage | 9600 |
Style | Standard Service |
Description
Watertight Pin and Sleeve Receptacle, Current Rating 20 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP67, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 4, Number of Wires 5, Phase Three, Shrouded Yes, Voltage Rating 277/480V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 3.48 in, Grounding Grounded, Horsepower Rating 5 hp, Housing Color Red, Housing Material Thermoplastic, Market Industrial, Maximum Wire Size 10 AWG
Replacement Parts
Explore More Products
- HUBBELL 15A Straight Blade Receptacle, Duplex, 5-15R, 125V, White HBL60W47
- HUBBELL 30A Watertight Locking Plug 2P 3W 250VAC L6-30P YL HBL28W48
- HUBBELL 20A Watertight Locking Connector 2P 3W 250VAC L6-20R HBL27W48
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 480V HBL330R7W
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V HBL4100R12W
- HUBBELL Watertight Straight Blade Connector, 5-15R, 15A, 125VAC, Black HBL15W47BK
- HUBBELL IEC Pin and Sleeve Inlet, 63A, 380-415V HBL460B6W
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 250V, Blue HBL420B9W
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 600V HBL520R5W
- HUBBELL 20A Watertight Receptacle, 6-20R, 250VAC HBL60W48
- HUBBELL 30A Watertight Locking Connector 3P 4W 600VAC L17-30R HBL2743SW
- Hubbell Watertight Devices