Dayton
Rotary Gear Pump Head, 3/8 In., 1/3 HP
Mfr # 4KHH9
Zoro # G1197131
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light
- Design Pedestal
- Pump Body Material Bronze
- Port Size 3/8 in
- Recommended Motor HP 1 1/2 hp
Replacement Parts
Explore More Products
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP 4KHC7
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP 4KHJ1
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP 4KHH6
- DAYTON Pump Head, 2 HP, 2x 1 1/2 In. 4JMY6
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP 4KHC2
- DAYTON Pump Head, 3 HP, 2x 1 1/2 In. 4JMY7
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP 4KHG4
- DAYTON Pump Head PP6062G
- DAYTON Submersible Well Pump Head, 3HP, 60 GPM 558712
- STENNER No. 5 Pump Head Service Kit-25psi QP255KG1
- STENNER Replacement Pump Head #7, Metering, QP107-1G1
- Dayton Pump Heads