Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46-8890
Zoro #
G1197165
UPC #
644425460027
Country of Origin
China
Details
Item
Digital Transit - Theodolite
Working Range
400 ft
Magnification
30x
Accuracy
5" Angular
Horizontal Range
360 degrees
Vertical Range
360
Vertical Graduations
1 Second
Aperture
1.770"
Includes
Batteries, Sun Shade, Tool Kit, Rain Cover, Cloth, Plumb Bob
Characteristics
Dual Digital Angle Readouts, Optical Plummet, Vertical Axis Tilt Sensor
Horizontal Graduations
1 Second
Field of View
1 30 Min.
Mounting Thread
Female 5/8-11
Leveling Type
Single Axis Compensation, Three Level Screw Base
Description
Digital Transit - Theodolite, Leveling Type Single Axis Compensation, Three Level Screw Base, Magnification 30X, Aperture 1.770 in, Field of View 1 30 Min., Horizontal Graduations 1 Second, Accuracy 5 in Angular, Horizontal Range 360 Degrees , Includes Batteries, Sun Shade, Tool Kit, Rain Cover, Cloth, Plumb Bob, Vertical Graduations 1 Second, Vertical Range 360
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.