Revcor
Blower Whl, Dia 10 3/4 In, Width 4 In
Mfr # BC1075-400S L
Zoro # G1197612
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 10 3/4 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW Closed End
- Wheel Width (In.) 4 in
- Wheel Width 4 in
Explore More Products
- REVCOR Blower Whl, Dia 6 1/4 In, Width 2 7/8 In Q631-293S CW
- REVCOR Blower Whl, Dia 5 1/4 In, Width 3 7/16 In Q525-343S 2-2806-SGL
- REVCOR Blower Whl, Dia 4 3/4 In, Width 2 1/2 In Q475-250S 2-2799-SGL
- REVCOR Blower Whl, Dia 5 3/4 In, Width 2 1/2 In Q575-250S R
- REVCOR Blower Whl, Dia 7 1/8 In, Width 4 In B712-400HS L
- REVCOR Blower Whl, Dia 6 5/16 In, Width 5 7/16 In Q631-293/250D R
- REVCOR Blower Whl, Dia 6 5/16 In, Width 8 1/8 In C631-812D L
- REVCOR Blower Whl, Dia 9 7/8 In, Width 2 In B987-200S L
- REVCOR Blower Whl, Dia 9 1/8 In, Width 4 1/2 In BC912-450S L
- REVCOR Blower Whl, Dia 4 1/4 In, Width 2 15/16 In Q425-293S 2-2796-SGL
- REVCOR Blower Whl, Dia 7-5/8 In, Width 7 In C762-700HD R
- Revcor Direct Drive Blower Wheels