Tsubaki
Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 11 # of Teeth
Mfr # 40B11F-1/2
Zoro # G1198556
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 11
- Bore Dia. - Sprockets 1/2 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Explore More Products
- TSUBAKI Sprocket Chain Rlr P Sgl 14.639In 100 35, 100BTL35 100BTL35
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 22 # of Teeth 40B22
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 5/8 Bore Dia., 16 # of Teeth 50B16FJ
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 9 # of Teeth 60B9F-1
- TSUBAKI Sprocket , 60 Chain Size, 26 # of Teeth 60SK26
- TSUBAKI Sprocket , 50 Chain Size, 3/4 Bore Dia., 25 # of Teeth 50B25
- TSUBAKI Sprocket Chain Rlr P Sgl 1In 16.28In, 50B80 50B80
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 19 # of Teeth 50B19F-1C
- TSUBAKI Sprocket Chain Rlr 0.906In 6.772In C2080, C2080VRP-10 C2080VRP-10
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 16 # of Teeth 80BS16H X 2
- TSUBAKI Sprocket , 50 Chain Size, 16 # of Teeth 50P16
- Tsubaki Chains & Chain Sprockets