Bansbach Easylift
Bowden Wire Release, 1000mm, Plastic
Mfr # BE5.1-003
Zoro # G1199256
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1000mm
Explore More Products
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 60003ED3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 AF040-028
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 AF042-061
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 19.6N, Length: 143mm, Stroke: 20mm FL-1620H-C
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60 60004BD3
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 40 60000AD3
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 250 KK2X5-009
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 125mm, Stroke: 16mm FWM-2016EBD-C-060
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 AF040-021
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 15 60003FD3
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 5.88N, Length: 58.9mm, Stroke: 8mm FWM-1008VBD-S
- Bansbach Easylift Gas Springs & Dampers