Shop Alternate Products
This Product is Discontinued
Zoro Select
Connector, Setscrew, Insulated, 3/4 In (Discontinued)
Mfr # 3LT75
Zoro # G1199816
This Product is Discontinued
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Zinc
- Insulated Yes
- Conduit Trade Size 3/4 in