Westward
Ratcheting Wrench, Head Size 12mm
Mfr # 1LEB5
Zoro # G1200464
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 6 3/4 in
- SAE or Metric Metric
- Wrench Style Combination, Open and Box End, Spline
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 21mm 1LEC5
- WESTWARD Ratcheting Wrench, Head Size 11mm 1LEB4
- WESTWARD Ratcheting Wrench, Head Size 9mm 1LEB2
- WESTWARD Ratcheting Wrench, Head Size 1-13/16 in. 34E327
- WESTWARD Ratcheting Wrench, Head Size 11/16 in. 1LCR2
- WESTWARD Ratcheting Wrench, Head Size 12mm 1LCN4
- WESTWARD Ratcheting Wrench, Head Size 18mm 4NZN5
- WESTWARD Ratcheting Wrench, Head Size 14mm 1LCN6
- WESTWARD Ratcheting Wrench, Head Size 5/8 in. 4NZP4
- HUSKY Ratcheting SAE Combination Wrench Set HRW11PCSAE
- GEARWRENCH Combination Ratcheting Wrench, 3/4" 90T 86749
- Westward Ratcheting Wrenches