Mcr Safety
Shoulder Full Leather Back, L, PK12
Mfr # 1417A
Zoro # G1200860
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Gray
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Cowhide
Explore More Products
- MCR SAFETY Leather Palm Gloves, M, Gray, PR 1702M
- MCR SAFETY Shoulder Leather Palm Plasticize, PK12 1270B
- MCR SAFETY Side Leather Palm, Full Back, PK12 16017XL
- MCR SAFETY Leather Palm Gloves, Cowhide, White, S, PR 1935S
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, L 19261L
- MCR SAFETY Leather Gloves, Cowhide Palm, XL, PR 1400KXL
- MCR SAFETY Leather Gloves, Gray, XL, PK12 1746XL
- MCR SAFETY Leather Palm 45 Gauntlet Cuff, PK12 1690
- MCR SAFETY Gloves, MCR MT Goat w/ Cow DPalm & Nomex Back XX 906DPHXXL
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size S 20-9-1571-7-9
- PIP Split Leather Palm, Gry/Red, PK12 85-7512J
- Mcr Safety Gloves & Hand Protection