Shop Alternate Products
This Product is Discontinued
Mcr Safety
Cut Resistant Coated Gloves, A2 Cut Level, PVC, XL, 12PK (Discontinued)
Mfr # 9363XLE
Zoro # G1201341
This Product is Discontinued
Key Features
- ANSI/ISEA Cut Level A2
- Size XL
- Color Black/Yellow
- Glove Coating Material PVC
- Glove Size XL