- Home
- /
- Lighting
- /
- Lighting Parts & Accessories
- /
- Job Site Lighting Parts
- /
- Light Fixture, 13W, 120V, Brushed Nickel
Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
Light Fixture, 13W, 120V, Brushed Nickel (Discontinued)
Mfr # 11531 BN M6
Zoro # G1202083
This Product is Discontinued
Key Features
- Ballast Type Electronic
- Lamp Type - Fixtures GX24Q-1 (4 Pin)
- Dimmable No
- Series 11531
- Lighting Technology Fluorescent
Customers Also Purchased
- Brand Lithonia Lighting
-
MFR #
11531 BN M6
-
Zoro #
G1202083
- UPC # 784231184585
- Country of Origin Unknown
- Category Job Site Lighting Parts
Dimensions
Width | 6-1/8" |
Nominal Width | 6 1/8 in |
Length | 4-1/2" |
Height | 9-7/8" |
Nominal Height | 9 7/8 in |
Nominal Length | 4 1/2 in |
Details
Ballast Type | Electronic |
Lamp Type - Fixtures | GX24Q-1 (4 Pin) |
Dimmable | No |
Series | 11531 |
Lighting Technology | Fluorescent |
IP Rating | Not Rated |
Item - Decorative and Surface Mount Fixtures | Traditional Decorative Fixture |
Emergency Battery Backup | No |
Energy Star Compliant | Yes |
Lamp Watts - Fixtures | 13.0 W |
Fixture Type - Decorative and Surface Mount Fixtures | Sconce |
Ballast Quantity | 1 |
Linkable Up To | Unlinkable |
Housing Material | Steel |
Housing Finish | Brushed Nickel |
Lamp Watts | 13W |
Fixture Type | Vanity |
Max. Fixture Wattage | 13.0 W |
Lighting Certification | Unrated |
Mounting | Wall |
Description/Special Features | Brushed Nickel, White Glass |
Lamp Quantity | 1 |
Lens Type | Opal Glass |
Voltage | 120VAC |
Fixture Wattage | 13W |
Suggested Lamp Item No. | Mfr. No. F13TBX/827/A/ECO |
Fixture Voltage | 120 |
Item | Decorative Light Fixture |
Standards | cUL Listed |
Lamp Type | GX24Q-1 (4 Pin) |
Ambient Temp. Range | 0 Degrees to 104 Degrees F |
Lamp Included | Yes |
Fixture Ballast Type | Electronic |
Description
Decorative Light Fixture, Series 11531, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable No, Ballast Quantity 1, Fixture Type Vanity, Housing Material Steel