Shop Alternate Products
This Product is Discontinued
Eiko
EIKO 500W, T6 Halogen Reflector Light Bulb (Discontinued)
Mfr # FTK
Zoro # G1203036
This Product is Discontinued
Key Features
- Watts 500
- Max Overall Bulb Length 2-9/16"
- Bulb Type Miniature
- Bulb Shape T6
- Bulb Power Source Plug and Play