Little Giant Pump
1/6 HP Pump Sump
Mfr # 505902
Zoro # G1203237
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/6
- Switch Actuation No Switch Included
- Body Material Aluminum
- Cord Length 18 ft
- Max. Head 26 ft
Explore More Products
- LITTLE GIANT PUMP Pump, Utility, Nickel-Plated Brass, 12 VDC 555602
- LITTLE GIANT PUMP 115 VAC Nickel-Plated Brass Utility Pump 555112
- LITTLE GIANT PUMP Utility Pump, Aluminum, 18 ft Cord, 60 Hz 505960
- LITTLE GIANT PUMP NK-2 Small Submersible Pump 230V - 325 GPH At 1' 527016
- LITTLE GIANT PUMP Utility Pump 505715
- LITTLE GIANT PUMP Utility Pump, 1/6 hp, 60 Hz, 230V AC Rated 505714
- LITTLE GIANT PUMP Little Giant 503186 3E-12NT Small Submersible Pump - Dual Purpose- 115V- 500 GPH At 1' 503186
- LITTLE GIANT PUMP Little Giant 500386 1-42AT Small Submersible Pump - Dual Purpose- 115V- 170 GPH At 1' 500386
- LITTLE GIANT PUMP 5Asp 1200Gph Util Pump 505350
- DAYTON 1/4 HP 1-1/4" M Plug-In Utility Pump 120V AC No Switch Included 3YU55
- FLOTEC Submersible Water Removal Utility Pump 1/4 HP, 1600 GPH FP0S1600X-08
- Little Giant Pump Utility Pumps