Zoro Select
304 Stainless Steel Nipple, 1/4 in Nominal Pipe Size, 3 in Overall Long, Threaded on Both Ends, NPT
Mfr # T4BNB05
Zoro # G1203291
$2.81
16% off
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Pipe Fitting Material 304 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Explore More Products
- ZORO SELECT 2-1/2" MNPT Close TBE Stainless Steel Pipe Nipple Sch 40 T4BNJ01
- ZORO SELECT 3" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 T4BNK14
- ZORO SELECT Pipe Nipple, 1/2 in Pipe Fitting, 1 1/8 in Length, MNPT, 304 Stainless Steel T4BND01
- ZORO SELECT 1-1/4" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 T4BNG07
- ZORO SELECT 1/2" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 E4BND03
- ZORO SELECT 2" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 40 T6BNI22
- ZORO SELECT 3/8" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 E4BNC13
- ZORO SELECT 1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 27/32" E6BND09
- ZORO SELECT 1/4" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 T6BNB14
- ZORO SELECT 1/8" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT T4BNA13
- ZORO SELECT 3/8" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80 E4BNC07
- Zoro Select Stainless Steel Pipes