Shop Alternate Products
This Product is Discontinued
Dayton
Spa Pump, 1.5-1/6HP, 3450,230V (Discontinued)
Mfr # 5PXG3
Zoro # G1203492
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1-1/2 - 1/6 hp
- Phase Single
- Voltage 115/230
- Amps 15.3/7.6-4.4/2.2
- Inlet 1 1/2 in
Customers Also Purchased
- Brand Dayton
-
MFR #
5PXG3
-
Zoro #
G1203492
- UPC # 190735350119
- Country of Origin China
- Category Pool & Spa Pumps
Dimensions
Length | 17 11/16 in |
Height | 9 1/2 in |
Width | 6 17/32 in |
Overall Height | 9.5 in |
Overall Width | 6.53 in |
Overall Length | 17.69 in |
Intake and Discharge Size | 1 1/2 in , 1 1/2 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Compatible Intake Pipe Size | 1 1/2 in |
Details
Item | Hot Tub Pump |
HP | 1-1/2 - 1/6 hp |
Phase | Single |
Voltage | 115/230 |
Amps | 15.3/7.6-4.4/2.2 |
Inlet | 1 1/2 in |
Max. Head | 51 |
Motor Type | Capacitor-Start/Run |
Outlet | 1 1/2 in |
GPM of Water @ 10 Ft. of Head | 103 gpm |
GPM of Water @ 50 Ft. of Head | 2 gpm |
GPM of Water @ 40 Ft. of Head | 62 gpm |
GPM of Water @ 30 Ft. of Head | 74 gpm |
GPM of Water @ 20 Ft. of Head | 91 gpm |
RPM | 1725/3450 |
Standards | CSA-US (247091) |
Product Type | Two Speed Spa Pump |
Maximum Feet of Head | 51 ft |
Discharge Type | NPT |
Duty Cycle | Continuous |
Suction Lift (Maximum) | 1 ft |
Horsepower | 1 1/2 hp |
Pump Housing Material | Plastic |
Flow Rate @ 30 ft of Head (Maximum) | 74 gpm |
Flow Rate @ 20 ft of Head (Maximum) | 91 gpm |
Motor Enclosure | Open Dripproof |
Flow Rate @ 50 ft of Head (Maximum) | 2 gpm |
Maximum RPM | 3,450 RPM |
Flow Rate @ 10 ft of Head (Maximum) | 103 gpm |
Priming | Self-Priming |
Flow Rate @ 40 ft of Head (Maximum) | 62 gpm |
Intake Type | NPT |
Nameplate Voltage | 115/230V AC |
Description
Hot Tub Pump, Phase Single, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Maximum Feet of Head 51 ft, Flow Rate @ 20 ft of Head (Maximum) 91 gpm, Flow Rate @ 30 ft of Head (Maximum) 74 gpm, Flow Rate @ 40 ft of Head (Maximum) 62 gpm, Flow Rate @ 50 ft of Head (Maximum) 2 gpm, Suction Lift (Maximum) 1 ft, Intake Type NPT, Discharge Type NPT, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Priming Self-Priming, Pump Housing Material Plastic
- This item has been restricted from sale in the following states: CA