Thomson
Bearing Ball Carriage, Height 50.80 mm
Mfr # 511H45A0
Zoro # G1203614
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series - Standard
- Carriage Height 50.8 mm
- Carriage Width 120 mm
- Carriage Length 137.1 mm
- Carriage Material Chrome Vanadium Steel
Explore More Products
- THOMSON Bearing Ball Carriage, Height 20.20 mm 511H15A0
- THOMSON Bearing Ball Carriage, Height 41.00 mm 511H35A1
- THOMSON Bearing Ball Carriage, Height 30.50 mm 511H25A0
- THOMSON Bearing Ball Carriage, Height 25.50 mm 511H20A0
- THOMSON Accumini Carriage, Clearance, 13 mm H CD10AAAH
- THOMSON Bearing Ball Carriage, Height 25.50 mm 511H20A1
- THOMSON Microguide Assy, Single Carriage, 390 mm L 1TSR12WZMUU+390
- THOMSON Microguide Assy, Single Carriage, 130 mm L 1TSR5ZM+130
- THOMSON Microguide Assy, Dual Carriage, 530 mm L 2TSR9WZMUU+530
- EWELLIX Flanged Carriage, Size 25, Standard Length, Standard Height, Standard Precision, Zero Pre-Load LLTHC 25 A T0 P5
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W HSR25C1SSC1
- Thomson Linear Slides & Carriages