Viega
Viega ProPress tee, 2" x 1-1/4" x 1-1/4"
Mfr # 15518
Zoro # G1204637
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 2 in x 1-1/4 in x 1-1/4 in
- Pipe Size - Pipe Fitting 2 in x 1-1/4 in x 1-1/4 in
Explore More Products
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/4" x 1" 15453
- VIEGA Viega MegaPress tee, 3/4" x 3/4" x 3/4" 90110
- VIEGA Viega ProPress adapter, 1-1/4" x 1" 79345
- VIEGA Viega ProPress cap, 3/4" 77717
- VIEGA Viega MegaPress adapter, 1-1/2" x 1-1/2" 25150
- VIEGA Viega ProPress extended coupling No stop, 1" x 1" 79015
- VIEGA Tee 90600
- VIEGA Tee 91910
- VIEGA MegaPressG 1-1/2 in. x 1-1/2 in. x 1-1/4 in. Carbon Steel Tee1/2 in. x 1-1/4 in 25376
- VIEGA Viega ProPress adapter, 1/2" x 1/2" 79430
- VIEGA Adapter 80045
- Viega Tube Fittings