Rubbermaid Commercial
Standard Platform Truck, 1200 lb.
Mfr # FG443610BLA
Zoro # G1205617
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 41 3/4 in
- Overall Length 48 in
- Overall Width 24 in
- Color Black
- Wheel Type Pneumatic
Replacement Parts
Explore More Products
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2500 lb. FG444100BLA
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2000 lb. FG443600BLA
- RUBBERMAID COMMERCIAL Trolley/Dolly, 500 lb. FG440100BLA
- RUBBERMAID COMMERCIAL Platform Truck, 2000 lb, 30 in x 7ft, Black RCP 4471 BLA
- RUBBERMAID COMMERCIAL Rubbermaid FG446600BLA Plastic Deck Platform Truck 60 x 30 2000 Lb Capacity FG446600BLA
- RUBBERMAID COMMERCIAL Platform Truck, 2000 lb, 24 in x 7ft, Black RCP 4441 BLA
- RUBBERMAID COMMERCIAL Rubbermaid® FG440600BLA Plastic Deck Platform Truck 36 x 24 2000 Lb. Capacity FG440600BLA
- RUBBERMAID COMMERCIAL Platform Truck, Heavy-Duty, 1200 lb., Black RCP 4436-10 BLA
- RUBBERMAID COMMERCIAL Platform Truck, 2,000 lb Capacity, 24 x 36 x 7, Black FG440600BLA
- ZORO SELECT Platform Truck, 1200lb, 36in x 24in, 42in H EPTLU24368PN95
- SNAP-LOC Folding Handle Platform Truck, 1500 lb. SL1500P4B
- Rubbermaid Commercial Platform Trucks