Shop Alternate Products
This Product is Discontinued
Nkk
Toggle Switch, 4PDT, 6A @ 250V, Solder Lug (Discontinued)
Mfr # S45
Zoro # G1205784
This Product is Discontinued
Key Features
- Switch Function On/Momentary On
- Contact Form 4PDT
- Actuator Style Bat
- Number of Connections 12
- Stem Length 0.472"