Parker
Solenoid Air Control Valve, 3/4 In, 120VAC
Mfr # B864BB553A
Zoro # G1206353
$484.99
6% off
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 120V AC
- Center Position Open
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 6.6
Explore More Products
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC N3753904553
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC B6V2BB549A
- PARKER Service Kit, 2 Position, B Series PS2901CP
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC B561BB549C
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC B652BB553A
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC N3554904553
- PARKER Valve, 4 7/16" L, 23/32" W, 24V DC HB5WXBG2G9000FA
- PARKER Valve, 5 53/64" L, 2 1/2" W, 120V AC H11WXBG323000FD
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC L6653922153
- ARO Solenoid Air Control Valve, 18mm, 24VDC M813SD-024-D
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way A222SS-000-N
- Parker Pneumatic Valves