Shop Alternate Products
This Product is Discontinued
Caristrap
Strapping, Polyester, 3314 ft. L, PK2 (Discontinued)
Mfr # 45WG
Zoro # G1206807
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polyester
- Strap Width 1/2"
- Length 3314 ft.
- Thickness 32.2 mil
- Break Strength 1367 lb.